Shop All Cable Protectors
Electriduct
HDPE Heavy Duty Spiral Wrap- 1.25" x 10ft- Black
Mfr # WL-SW-HD-125-10-BK
Zoro # G9888975
product price: $22.15
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-125-10-BK
- Zoro # G9888975
- Country of Origin China
- Category Cable Protectors
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1.25"
Length: 10ft
Color: Black
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1.25"
Length: 10ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- HYDROMAXX 3/4"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050)
- TELEMECANIQUE SENSORS Limit Switch (ZCKE23)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft Black (D-100-5-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Brown (CC-PL-MED-25-BN)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- ELECTRIDUCT Right Turn for The Falcon 5 Channel Cable Protector- Yellow/Black (CP-FALCON-515-RT-Y/B)
- WIREMOLD Cord Cover Kit 11Pc (CMK10)
- Electriduct Cable Protectors