Shop All Cable Protectors
Electriduct
HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Black
Mfr # WL-SW-HD-100-50-BK
Zoro # G9888065
product price: $70.79
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-100-50-BK
- Zoro # G9888065
- Country of Origin China
- Category Cable Protectors
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1"
Length: 50ft
Color: Black
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1"
Length: 50ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- ALLEN BRADLEY OPERATING LEVER SWITCH PARTS AND ACCESSORY (802T-W3)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-MED-5-SY)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Terracotta (CSX-1-59-TC)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Blue (CC-SC-4-100-BL)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Brown (CC-PL-LG-5-BN)
- Electriduct Cable Protectors