Shop All Cable Protectors
Electriduct
HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow
Mfr # WL-SW-HD-100-25-YL
Zoro # G9888232
product price: $47.49
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-100-25-YL
- Zoro # G9888232
- Country of Origin China
- Category Cable Protectors
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1"
Length: 25ft
Color: Yellow
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 1"
Length: 25ft
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Black, PVC Insulation (76512.18.01)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- TORK Electronic Timer, 7 Days, SPST (EW101B)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Black (DO-EZ-RUNNER-SLIM-1CH-BK)
- ELECTRIDUCT Ultra Light Weight PVC Speed Bump (SB-3-10-AP-YL)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1" W (SR-WG-100-5-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 50ft- Black (WL-SW-HD-150-50-BK)
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- Gray- x 36" (CC-CS-FC-1-GY)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- Electriduct Cable Protectors