Shop All Cable Protectors
Electriduct
HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow
Mfr # WL-SW-HD-075-50-YL
Zoro # G9885861
product price: $55.79
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-075-50-YL
- Zoro # G9885861
- Country of Origin China
- Category Cable Protectors
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 0.75"
Length: 50ft
Color: Yellow
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 0.75"
Length: 50ft
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Rectangular, Die-Cast Zinc (30351)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- NVENT HOFFMAN Stringer Radius Drop Kit, Black, Aluminu (LSRDBLK)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- ELECTRIDUCT Cable Shield Cord Cover- 2"-31"- Wood Grain Cherry (CSX-2-31-WGC)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- White (CC-CS-STU-1-WT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2" x 25ft- Black (WL-SW-HD-200-25-BK)
- ELECTRIDUCT Home and Office 30" Small Drop Over- (Safety Yellow) (DO-ED-SM-30-SY)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Black (CC-PL-MED-10-BK)
- Electriduct Cable Protectors