Shop All Cable Protectors
Electriduct
HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black
Mfr # WL-SW-HD-064-10-BK
Zoro # G9888801
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # WL-SW-HD-064-10-BK
- Zoro # G9888801
- Country of Origin China
- Category Cable Protectors
Description
Add a layer of protection to your hydraulic hoses, pipes and cables by using our Heavy Duty Spiral Wrap to improve the service life of your equipment.
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 0.64"
Length: 10
Color: Black
The spiral design easily wraps around the outside of the item you are protecting and provides flexible abrasion , oil and UV resistance.
Material: High Density Polyethylene (HDPE)
Operating Range: -40°C - + 80°C
Tensile Strength: 25MPa at room temp
Diameter: 0.64"
Length: 10
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A (LC1D188B7)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Yellow (CC-SC-3-3-YL)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-3)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-1CH-YL)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft Black (D-22-5-BK)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 5ft- Green (DRN4.00-5-GN)
- HELI-TUBE 3/8 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-100)
- Electriduct Cable Protectors