Shop All Soldering Tools
Electriduct
Foam Cutting Tool 250W Sleeving and Rope Cutter and 10" Blade
Mfr # TL-TORCH-FCT-HS25-250W
Zoro # G0409386
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # TL-TORCH-FCT-HS25-250W
- Zoro # G0409386
- Country of Origin China
- Category Soldering Tools
Description
Our hand held Hot Knife Foam Cutter is used to cut and shape various polystyrene based materials.
It features adjustable temperature for cutting different styrofoam materials like non-pressed expanded polystyrene, extruded polystyrene and other similar materials.
Power: 250W
Blade Size: 10"
Adjustable Temperature
Max Temperature: 600°C
Blade Material: NI-GE Steel
It features adjustable temperature for cutting different styrofoam materials like non-pressed expanded polystyrene, extruded polystyrene and other similar materials.
Power: 250W
Blade Size: 10"
Adjustable Temperature
Max Temperature: 600°C
Blade Material: NI-GE Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .030" x 2 lb (FC0302)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- OPTREL Panoramaxx CLT Black Welding Helmet (1010.2)
- TWECO Electrode Holder, 200 A, Max 2/0 AWG (91101180)
- ELECTRIDUCT Electronic 22 pc. Master Tool Kit (TL-ZS-EMK-902)
- ELECTRIDUCT Electronic 18 pc. Master Tool Kit (TL-ZS-EMK-906)
- ELECTRIDUCT Replacement Blade for FCT-HS25 Foam Cutter (TL-TORCH-BLADE-HP115)
- ELECTRIDUCT Bench Mount Electric Hot Knife Rope Cutter Set- 45 Watt (TL-TORCH-BMHK-HZ10)
- ELECTRIDUCT Hand Held Electric Hot Knife Rope Cutter Set- 100 Watt, Cutting Blade (TL-TORCH-HHHK-HS18-100W)
- ELECTRIDUCT Replacement Blade for HHHK-HS18 / HHHK-HS68 Hand Held Hot Knife (TL-TORCH-BLADE-HP104)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, 300W, Chisel, Lead-Free (PSK300)
- Electriduct Soldering Tools