Shop All Desk Grommets and Cable Organizers
Electriduct
Flexible 2.375" Desk Grommet- Dark Gray
Mfr # GR-FG230-DG
Zoro # G9843685
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # GR-FG230-DG
- Zoro # G9843685
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
These round flexible desk grommets are a simple and inexpensive way to keep wires from cluttering your work surface. The flexible grommet has a slit design to allow you to channel and organize power and data cables through the desk and onto the work area.
Overall Width: 2.75"
Hole Diameter: 2.375"
Color: Dark Gray
Overall Width: 2.75"
Hole Diameter: 2.375"
Color: Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTLINE PRODUCTS Magnetic Dry-Erase and Flannel Board, 18in x 24in (10720)
- SPEC OPS M8E Elite Chevron Crown Plier Stapler (M8E)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Fluorescent Pink, 1000/Case (G12071E)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 100 ft- Black (WL-ED-UV-050-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Gray (WL-050-25-GY)
- ELECTRIDUCT Phone/Fax Grommet- 3/4"- Black (GR-PFG-075-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 10ft- Orange (WL-075-10-OR)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 50ft- Black (WLFR-075-50)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- White (WL-0375-25-WT)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 25 ft- Black (WL-ED-UV-100-25-BK)
- Electriduct Desk Grommets and Cable Organizers