Shop All Cable Sleeves
Electriduct
F6 Wrap Around Braided Sleeving- 3/4" x 100ft- Black
Mfr # F6-075-100-BK
Zoro # G9851552
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # F6-075-100-BK
- Zoro # G9851552
- Country of Origin United States
- Category Cable Sleeves
Description
The F6 Flexible, Semi-Rigid Wrap-able Split Braided Tube sleeving is ideal for applications that require cut and abrasion resistance but also frequent rearranging and rerunning. The sleeving provides a 25% overlap to cover the side entry, and whether you wrap it tightly around the cord bundle or just apply it loosely, it will retain its hold throughout movement and temperature change, even on tighter bend radius's.
Diameter: 3/4"
Length: 100ft
Color: Black
Diameter: 3/4"
Length: 100ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3I)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Single Port - Push Pull Switch 20 amps 95-125 PSI (LF10-L1H)
- EATON WIRING DEVICES Receptacle Black 2Pole 125V (L520R)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- Black (BS-J-SCW-100-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 500ft- Black (BS-XO-075-500SP-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Orange (BS-XO-125-10BP-OR)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 20 Pieces- Black (SR-ED-H3-LG-CASE-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 25ft- Black (BS-WI-0625-25-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 10ft- Gray (BS-J-SCW-200-10-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Green (BS-XO-100-10BP-GN)
- Electriduct Cable Sleeves