Shop All Cable Sleeves
Electriduct
F6 Wrap Around Braided Sleeving- 1/4" x 200ft- Black
Mfr # F6-025-200-BK
Zoro # G9819921
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # F6-025-200-BK
- Zoro # G9819921
- Country of Origin United States
- Category Cable Sleeves
Description
The F6 Flexible, Semi-Rigid Wrap-able Split Braided Tube sleeving is ideal for applications that require cut and abrasion resistance but also frequent rearranging and rerunning. The sleeving provides a 25% overlap to cover the side entry, and whether you wrap it tightly around the cord bundle or just apply it loosely, it will retain its hold throughout movement and temperature change, even on tighter bend radius's.
Diameter: 1/4"
Length: 200ft
Color: Black
Diameter: 1/4"
Length: 200ft
Color: Black
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
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- EATON Fuse Safety Switch Cutler-Hammer 30 amps Fusible (DG221NRB)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 500ft - Black (BS-XO-125-BK-500)
- ELECTRIDUCT Cable Turtle Organizer- Mini- White (TURTLE-MINI-5-WT)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Red (WL-SW-025-50-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 100ft- White (BSRW-J-300-100-WT)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Black (WL-SW-050-50-BK)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Clear (WL-SW-100-25-CL)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 10ft- White (BSRW-J-300-10-WT)
- Electriduct Cable Sleeves