Shop All Cable Protectors
Electriduct
EZ Rubber Cable Protectors
Mfr # CP-RPS-EZ-2X-135
Zoro # G9846153
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb/axle (approx)
- Length 37.75"40.75" (w/connectors)
- Width 9.87"
- Height 2"
- Channel Size 1.62"W x 1.25"H
Product Information
- Brand Electriduct
- MFR # CP-RPS-EZ-2X-135
- Zoro # G9846153
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 37.75"40.75" (w/connectors) |
Width | 9.87" |
Height | 2" |
Channel Size | 1.62"W x 1.25"H |
Channel W x H | 1.62"W x 1.25"H |
Details
Load Capacity | 5000 lb/axle (approx) |
# of Channels | 2 |
Description | 2 Channel Protector |
Description
EZ Rubber Cable Protector- 2 Channel- 1.5" x 1.2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Panel Jack, K, Yellow, Standard Bezel Mount (TCA-102-138)
- CALCONDUIT Run Thread, 1/2 in. x 36 in., GRC (117169)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- VCOM 1000ft Cat6 UTP Cable (Gray) (NC614-1000-GRAY)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36" Black (D-2-36-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Gray (CC-SC-3-12-GY)
- ELECTRIDUCT Small Plastic Cord Cover- 25FT- Black (CC-PL-SM-25-BK)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Gray (SB-EG-EM-1790-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 100ft- Black (WL-SW-HD-064-100-BK)
- ELECTRIDUCT Ultra Light Weight PVC Speed Bump (SB-3-10-AP-YL)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- Electriduct Cable Protectors