Shop All Cable Sleeves
Electriduct
EZ HideWire Raceway Corner Concealer- 10 Ft- White
Mfr # EZ-CC-10-WT
Zoro # G9829143
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # EZ-CC-10-WT
- Zoro # G9829143
- Country of Origin United States
- Category Cable Sleeves
Description
The EZ Hide Wire Corner Concealer raceway is an economical wire duct which is ideal for a temporary solution to corral your cables and wires into a corner. Incorporates micro-hinge (extruded) technology.
Made of durable, lightweight polypropylene plastic that can be painted or stained to match your décor. This raceway can be cut with scissors to any final length needed and includes reusable, pre-applied adhesive strips.
Channel HxW: 0.75" x 0.75" x 1"
Length: 10ft
Color: White
Made of durable, lightweight polypropylene plastic that can be painted or stained to match your décor. This raceway can be cut with scissors to any final length needed and includes reusable, pre-applied adhesive strips.
Channel HxW: 0.75" x 0.75" x 1"
Length: 10ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x (F1010G12)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 25ft- White (BSRW-J-075-25-WT)
- ELECTRIDUCT Cable Turtle Organizer- Small- Red (TURTLE-SM-RD)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-075-100)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 100ft- White (BSRW-J-050-100-WT)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 5FT- Red (BS-J-SRF-050-5-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- Blue (BS-XO-250-10BP-BL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 100ft- Black (BS-J-SCW-0375-100-BK)
- Electriduct Cable Sleeves