Shop All Cable Protectors
Electriduct
Extreme Rubber Drop Over Cable Ramp
Mfr # DO-ED-LG3-BK
Zoro # G9838970
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Length 38.25"
- Width 13.75"
- Height 2"
- Quantity 1
Product Information
- Brand Electriduct
- MFR # DO-ED-LG3-BK
- Zoro # G9838970
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 38.25" |
Width | 13.75" |
Height | 2" |
Total Length w/ T | 39" |
Channel W x H | 1.3" x 1.3" |
Details
Load Capacity | 4000 |
Quantity | 1 |
Description | 3 Channel Rubber Drop Over |
Description
Extreme Rubber Drop Over Ramp- 3 Channel-1.5"- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- TEMPCO Wire, High Temperature (LDWR-1014)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- BENTLY NEVADA Proximitor Probe Extension Cable (21747-040-00)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 31"- Gray (CSX-2-31-GY)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 30" - Brown (D-2-30-BN)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black (WL-SW-HD-350-10-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-200- 10ft - Brown (D-200-10-BN)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Gray (CC-SC-6-3-GY)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Black (SB-EG-EM-1790-BK)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- Electriduct Cable Protectors