Shop All Cable Protectors
Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-212-RT-YL
Zoro # G307194478
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 12,000 lb/Axle
- Number of Channels 2
- Color Black/Yellow
- Style Hinged
Product Information
- Brand Electriduct
- MFR # CP-RPS-212-RT-YL
- Zoro # G307194478
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/5 in |
Length | 16 in |
Channel Height | 1 1/4 in |
Width | 10 in |
Channel Width | 1 1/4 in |
Height | 1 7/8 in |
Details
Item | Cable Protector |
Material | Rubber |
Load Capacity | 12,000 lb/Axle |
Number of Channels | 2 |
Color | Black/Yellow |
Style | Hinged |
Connection Style | Trapezoid |
Weight | 18 lb |
Description
Cable Protector, Number of Channels 2, Connection Style Trapezoid, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 12,000 lb/Axle, Material Rubber, Style Hinged, Color Black/Yellow, Max. Cable Dia. 1 1/5 in, Height 1 7/8 in, Length 16 in, Width 10 in, Weight 18 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- ROXTEC GLAND Cable Gland, 0.37 to 1.28 in. dia (RG M63/1)
- HARTING Rectangular Connector Hood, 62.7 mm L (09200101541)
- WIEGMANN Cylinder Lock (WAL12AR)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-1CH-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Yellow (CC-SC-3-30-YL)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Yellow (CC-SC-4-3-YL)
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Black (CC-SC-6-6-BK)
- ELECTRIDUCT Home and Office 60" Small Drop Over- (Safety Yellow) (DO-ED-SM-60-SY)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- White (CC-CS-STU-1-WT)
- Electriduct Cable Protectors