Shop All Cable Protectors
Electriduct
Electriduct Stainless Steel Wire Guard Cable Raceway
Mfr # SR-CSX-SS-3.2-SV
Zoro # G708062000
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Channels 1
- Color Silver
- Max. Cable Dia. 11/16 in
- Length 5 ft
Product Information
- Brand Electriduct
- MFR # SR-CSX-SS-3.2-SV
- Zoro # G708062000
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 11/16 in |
Length | 5 ft |
Width | 2 1/8 in |
Channel Width | 2 1/16 in |
Cable Protector Channel Height | 11/16 in |
Cable Protector Height | 11/16 in |
Channel Size | 2.1"W x 0.65"H" |
Details
Item | Wire Guard Cable Raceway |
Material | Stainless Steel |
Number of Channels | 1 |
Color | Silver |
Quantity | 1pc |
Model | Large |
Color Options | Silver |
Description
Wire Guard Cable Raceway, Number of Channels 1, Cable Protector Channel Height 11/16 in, Channel Width 2 1/16 in, Width 2 1/8 in, Cable Protector Height 11/16 in, Length 5 ft, Color Silver, Material Stainless Steel, Max. Cable Dia. 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO, M20, .438-.500, Mesh (RSM-20108-E)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (420)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO33V09)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR600)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1 7/8" W (SR-WG-200-5-5PK-WT)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-4)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 100ft- Black (WL-SW-HD-064-100-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Beige (CC-PL-MED-25-BE)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 5ft- Blue (DRN5.00-5-BL)
- Electriduct Cable Protectors