Shop All Cable Protectors
Electriduct
Electriduct Rubber Threshold Ramp
Mfr # CR-RPS-THR-2.5
Zoro # G9845471
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42.5"
- Length(inches) 24
- Quantity 1 Ramp
- Rise Height 2.5"
- Height(inches) 2.5
Product Information
- Brand Electriduct
- MFR # CR-RPS-THR-2.5
- Zoro # G9845471
- Country of Origin China
- Category Cable Protectors
Dimensions
Width | 42.5" |
Length(inches) | 24 |
Rise Height | 2.5" |
Height(inches) | 2.5 |
Details
Quantity | 1 Ramp |
Description
Rubber Threshold Ramp- 2.5"- 3 Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 4.33 to 4.90A (A6.20)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-WT)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Tan (CC-RI-CP-5-TN)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Beige (CC-PL-MED-25-BE)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 50ft- Black (WL-SW-HD-125-50-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Brown (CC-PL-SM-5-BN)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-MED-5-SY)
- Electriduct Cable Protectors