Shop All Cable Protectors
Electriduct
Electriduct Reflective Rubber Curb Ramps
Mfr # CR-RPS-REFCURB-15T-4
Zoro # G9843240
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 24"
- Height 4"
- Rise Height 4"
- Quantity 1
Product Information
- Brand Electriduct
- MFR # CR-RPS-REFCURB-15T-4
- Zoro # G9843240
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 12" |
Width | 24" |
Height | 4" |
Rise Height | 4" |
Details
Quantity | 1 |
Description | Curb Ramp |
Description
Heavy Duty Warehouse Industrial Rubber Reflective Curb Ramp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- GAMPAK Sigma Engineered Solutions ProConnex #1 Zinc Plated Steel Conduit Hanger (49110)
- SIEMENS Manual Motor Starter, Knob, 0.55-0.8A, 3P (3RV20110HA10)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 31"- Gray (CSX-2-31-GY)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Brown (D-2-LP-10-BN)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- ELECTRIDUCT Right 45 Deg Turn For Extreme Rubber Small Cord Protector (CP-RPS-212-RT)
- ELECTRIDUCT Home and Office 30" Small Drop Over- - Gray (DO-ED-SM-30-GY)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Gray (CC-SC-4-3-GY)
- ELECTRIDUCT Cable Shield Cord Cover- 1.5" x 59"- Brown (CSX-1.5-59-BN)
- Electriduct Cable Protectors