Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-150-50
Zoro # G207194929
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 6 1/4 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Nominal Length 50 ft
- Flammability Rating UL 94 V2
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-150-50
- Zoro # G207194929
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 6 1/4 in |
Nominal Length | 50 ft |
Outside Diameter | 1.75 in |
Trade Size | 1 1/2 in |
Inside Diameter | 1.5 in |
Length(feet) | 50 |
Nominal Size(inch) | 1.5 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Flammability Rating | UL 94 V2 |
Max. Operating Temp. | 176 Degrees F |
Flexibility | Flexible |
Jacket Material | Flame Retardant |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Min. Operating Temp. | 14 Degrees F |
Finish | PVC Coated |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Color | Black |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Approval Rating | UL |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1 1/2 in, Bend Radius 6 1/4 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 50 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 1.5 in, Outside Diameter 1.75 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- LEVITON Locking Plug (2411)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3626)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- Electriduct Liquid Tight Conduit