Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-150-250
Zoro # G607194949
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 6 1/4 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
- Color Black
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-150-250
- Zoro # G607194949
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 6 1/4 in |
Inside Diameter | 1.5 in |
Nominal Length | 250 ft |
Outside Diameter | 1.75 in |
Trade Size | 1 1/2 in |
Nominal Size(inch) | 1.5 |
Length(feet) | 250 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Color | Black |
Flammability Rating | UL 94 V2 |
Min. Operating Temp. | 14 Degrees F |
Finish | PVC Coated |
Approval Rating | UL |
Jacket Material | Flame Retardant |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Flexibility | Flexible |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Max. Operating Temp. | 176 Degrees F |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1 1/2 in, Bend Radius 6 1/4 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 250 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 1.5 in, Outside Diameter 1.75 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 356C Series Shawnee II Digital Counter (356C-350-Q30-PX)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- GE TERMINAL AND CONTACT BLOCK (P9B11VN)
- SCHNEIDER ELECTRIC Open Power Relay, 208VAC, SPST-NO, 4Pins (8501CO6V08)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray (6206-35-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- Electriduct Liquid Tight Conduit