Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-150-25
Zoro # G007194983
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 6 1/4 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Jacket Material Flame Retardant
- Flexibility Flexible
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-150-25
- Zoro # G007194983
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 6 1/4 in |
Trade Size | 1 1/2 in |
Inside Diameter | 1.5 in |
Nominal Length | 25 ft |
Outside Diameter | 1.75 in |
Length(feet) | 25 |
Nominal Size(inch) | 1.5 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Jacket Material | Flame Retardant |
Flexibility | Flexible |
Min. Operating Temp. | 14 Degrees F |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Color | Black |
Finish | PVC Coated |
Approval Rating | UL |
Max. Operating Temp. | 176 Degrees F |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Flammability Rating | UL 94 V2 |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1 1/2 in, Bend Radius 6 1/4 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 25 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 1.5 in, Outside Diameter 1.75 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100100F)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Clear (HS354-S500-CLEAR)
- LINEMASTER Hercules Potentiometer Foot Co (LSC-805-22)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT112050FB)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, White (SZ03-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- Electriduct Conduit