Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-125-250
Zoro # G107194968
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 5 1/2 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Color Black
- Nominal Length 250 ft
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-125-250
- Zoro # G107194968
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 5 1/2 in |
Nominal Length | 250 ft |
Outside Diameter | 1.47 in |
Trade Size | 1 1/4 in |
Inside Diameter | 1.25 in |
Length(feet) | 250 |
Nominal Size(inch) | 1.25 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Color | Black |
Approval Rating | UL |
Max. Operating Temp. | 176 Degrees F |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Flammability Rating | UL 94 V2 |
Jacket Material | Flame Retardant |
Flexibility | Flexible |
Finish | PVC Coated |
Min. Operating Temp. | 14 Degrees F |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1 1/4 in, Bend Radius 5 1/2 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 250 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 1.25 in, Outside Diameter 1.47 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- LEVITON Watertight Locking Plug (28W76)
- GE Surge Protector Tap, 125V, 450 Joules (13465-CS1)
- NVENT CADDY Strut Nut, 450 To 1100 lb Max Load (SLICK375)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- Electriduct Liquid Tight Conduit