Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-100-250
Zoro # G207194905
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 4 1/2 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Flammability Rating UL 94 V2
- Outside Diameter 1.19 in
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-100-250
- Zoro # G207194905
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 4 1/2 in |
Outside Diameter | 1.19 in |
Inside Diameter | 0.98 in |
Nominal Length | 250 ft |
Trade Size | 1 in |
Nominal Size(inch) | 1 |
Length(feet) | 250 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Flammability Rating | UL 94 V2 |
Color | Black |
Jacket Material | Flame Retardant |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Min. Operating Temp. | 14 Degrees F |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Finish | PVC Coated |
Approval Rating | UL |
Max. Operating Temp. | 176 Degrees F |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Flexibility | Flexible |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1 in, Bend Radius 4 1/2 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 250 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.98 in, Outside Diameter 1.19 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC ControlRelay, 6NO/2NC, 120VAC, 10Aand6A (3RH22621AK60)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FO2)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3 In x 25 ft, Gray (6209-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray (6206-35-00)
- Electriduct Liquid Tight Conduit