Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-075-50
Zoro # G007194761
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 3 7/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Flexibility Flexible
- Outside Diameter 0.92 in
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-075-50
- Zoro # G007194761
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 7/8 in |
Outside Diameter | 0.92 in |
Inside Diameter | 0.75 in |
Nominal Length | 50 ft |
Trade Size | 3/4 in |
Length(feet) | 50 |
Nominal Size(inch) | 3/4 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Flexibility | Flexible |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Finish | PVC Coated |
Approval Rating | UL |
Flammability Rating | UL 94 V2 |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Jacket Material | Flame Retardant |
Min. Operating Temp. | 14 Degrees F |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Color | Black |
Max. Operating Temp. | 176 Degrees F |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 3/4 in, Bend Radius 3 7/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 50 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.75 in, Outside Diameter 0.92 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- DUROMAX 50 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12050C)
- GE Load Center, TL, 40A (TL240RCUP)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- SOUTHWIRE CONDUIT FLEXPLSTC 1/2X50 (55094222)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- Electriduct Liquid Tight Conduit