Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-075-250
Zoro # G407194804
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 3 7/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Special Features Good Flexibility, Single-Buckle Structure, Spiral Design
- Usable Temperature Range -10 Degrees C to 80 Degrees C
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-075-250
- Zoro # G407194804
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 7/8 in |
Inside Diameter | 0.75 in |
Outside Diameter | 0.92 in |
Nominal Length | 250 ft |
Trade Size | 3/4 in |
Length(feet) | 250Out of Stock |
Nominal Size(inch) | 3/4 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Jacket Material | Flame Retardant |
Approval Rating | UL |
Max. Operating Temp. | 176 Degrees F |
Flammability Rating | UL 94 V2 |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Finish | PVC Coated |
Flexibility | Flexible |
Min. Operating Temp. | 14 Degrees F |
Color | Black |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 3/4 in, Bend Radius 3 7/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 250 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.75 in, Outside Diameter 0.92 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- TECHFLEX Fiberglass Sheet, Reflective, 12" x 24" (TZA12.0SV24)
- SWE-TECH 3C Slimline Shielded Cat6a Keystone Jack, RJ45 Female to 110 Punch Down (FWT33X6-520)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- Electriduct Conduit