Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-0625-50
Zoro # G307194713
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 3 3/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Nominal Length 50 ft
- Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-0625-50
- Zoro # G307194713
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 3/8 in |
Nominal Length | 50 ft |
Outside Diameter | 0.74 in |
Inside Diameter | 0.58 in |
Trade Size | 5/8 in |
Nominal Size(inch) | 5/8 |
Length(feet) | 50 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Flexibility | Flexible |
Flammability Rating | UL 94 V2 |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Approval Rating | UL |
Jacket Material | Flame Retardant |
Min. Operating Temp. | 14 Degrees F |
Color | Black |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Finish | PVC Coated |
Max. Operating Temp. | 176 Degrees F |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 5/8 in, Bend Radius 3 3/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 50 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.58 in, Outside Diameter 0.74 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (9822)
- LEVITON Combination Device Switch Xombo/2Sp Sw (5334-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15ITR)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Gray (G1200)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- Electriduct Conduit