Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-0625-250
Zoro # G607194673
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bend Radius 3 3/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Flammability Rating UL 94 V2
- Color Black
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-0625-250
- Zoro # G607194673
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 3/8 in |
Outside Diameter | 0.74 in |
Trade Size | 5/8 in |
Nominal Length | 250 ft |
Inside Diameter | 0.58 in |
Nominal Size(inch) | 5/8 |
Length(feet) | 250 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Flammability Rating | UL 94 V2 |
Color | Black |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Jacket Material | Flame Retardant |
Flexibility | Flexible |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Min. Operating Temp. | 14 Degrees F |
Max. Operating Temp. | 176 Degrees F |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Finish | PVC Coated |
Approval Rating | UL |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 5/8 in, Bend Radius 3 3/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 250 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.58 in, Outside Diameter 0.74 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120/240V AC (9070TF300D5)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (C10-10FL)
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, White, PK 3 (GLS-20ATR-WH-03)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Black (6803-24-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 3/4'', 10PK (BLTSF034010)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray (6203G22-00)
- Electriduct Conduit