Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-0625-100
Zoro # G707194726
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 3 3/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Finish PVC Coated
- Max. Operating Temp. 176 Degrees F
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-0625-100
- Zoro # G707194726
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 3/8 in |
Trade Size | 5/8 in |
Outside Diameter | 0.74 in |
Inside Diameter | 0.58 in |
Nominal Length | 100 ft |
Nominal Size(inch) | 5/8 |
Length(feet) | 100 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Finish | PVC Coated |
Max. Operating Temp. | 176 Degrees F |
Min. Operating Temp. | 14 Degrees F |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Jacket Material | Flame Retardant |
Flammability Rating | UL 94 V2 |
Approval Rating | UL |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Flexibility | Flexible |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Color | Black |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 5/8 in, Bend Radius 3 3/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 100 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.58 in, Outside Diameter 0.74 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V DC Coil Volts, 2 C/O (RUMC22BD)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- ARLINGTON INDUSTRIES 1/2 in. Bushings (4400-10)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- Electriduct Conduit