Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-0375-50
Zoro # G207194714
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 2 1/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Approval Rating UL
- Trade Size 3/8 in
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-0375-50
- Zoro # G207194714
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 2 1/8 in |
Trade Size | 3/8 in |
Nominal Length | 50 ft |
Outside Diameter | 0.53 in |
Inside Diameter | 0.39 in |
Length(feet) | 50 |
Nominal Size(inch) | 3/8 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Approval Rating | UL |
Flammability Rating | UL 94 V2 |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Flexibility | Flexible |
Finish | PVC Coated |
Min. Operating Temp. | 14 Degrees F |
Jacket Material | Flame Retardant |
Color | Black |
Max. Operating Temp. | 176 Degrees F |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 3/8 in, Bend Radius 2 1/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 50 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.39 in, Outside Diameter 0.53 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- SOUTHWIRE CONDUIT FLEXPLSTC 1/2X50 (55094222)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114025FB)
- Electriduct Liquid Tight Conduit