Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-025-50
Zoro # G507194636
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 1 5/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Approval Rating UL
- Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-025-50
- Zoro # G507194636
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 1 5/8 in |
Inside Diameter | 0.23 in |
Trade Size | 1/4 in |
Outside Diameter | 0.35 in |
Nominal Length | 50 ft |
Nominal Size(inch) | 1/4 |
Length(feet) | 50 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Approval Rating | UL |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Min. Operating Temp. | 14 Degrees F |
Jacket Material | Flame Retardant |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Flammability Rating | UL 94 V2 |
Color | Black |
Max. Operating Temp. | 176 Degrees F |
Flexibility | Flexible |
Finish | PVC Coated |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1/4 in, Bend Radius 1 5/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 50 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.23 in, Outside Diameter 0.35 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D099B7)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- CITEL Outdoor Poe A Protector, Cat. 5E, Ip66, Ul497B (CGMJ8-POE-A-C5E)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, Steel, Gray, 6200 Series (6202-30-00)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT112050FB)
- Electriduct Liquid Tight Conduit