Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-025-25
Zoro # G407194583
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 1 5/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Outside Diameter 0.35 in
- Jacket Material Flame Retardant
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-025-25
- Zoro # G407194583
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 1 5/8 in |
Outside Diameter | 0.35 in |
Trade Size | 1/4 in |
Inside Diameter | 0.23 in |
Nominal Length | 25 ft |
Nominal Size(inch) | 1/4 |
Length(feet) | 25 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Jacket Material | Flame Retardant |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Max. Operating Temp. | 176 Degrees F |
Flammability Rating | UL 94 V2 |
Color | Black |
Flexibility | Flexible |
Min. Operating Temp. | 14 Degrees F |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Finish | PVC Coated |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Approval Rating | UL |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1/4 in, Bend Radius 1 5/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 25 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.23 in, Outside Diameter 0.35 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 3/4", Black, 48" (5613-001B)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 500ft, Gray (6202-45-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- ARLINGTON INDUSTRIES 1/2 in. Bushings (4400-10)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- Electriduct Conduit