Shop All Liquid Tight Conduit
Electriduct
Electriduct PVC Coated Galvanized Steel Flexible Conduit
Mfr # WL-ED-PSC-025-100
Zoro # G007194655
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 1 5/8 in
- Standards RoHS Compliant, UL 94 V2
- Material Steel
- Trade Size 1/4 in
- Color Black
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-025-100
- Zoro # G007194655
- Country of Origin China
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 1 5/8 in |
Trade Size | 1/4 in |
Inside Diameter | 0.23 in |
Outside Diameter | 0.35 in |
Nominal Length | 100 ft |
Nominal Size(inch) | 1/4 |
Length(feet) | 100 |
Details
Item | Liquid Tight Flexible Conduit |
Standards | RoHS Compliant, UL 94 V2 |
Material | Steel |
Color | Black |
Finish | PVC Coated |
Flammability Rating | UL 94 V2 |
Usable Temperature Range | -10 Degrees C to 80 Degrees C |
Max. Operating Temp. | 176 Degrees F |
Jacket Material | Flame Retardant |
Resistance Properties | Corrosion Resistant, UV Resistant, Water-Proof |
Approval Rating | UL |
Special Features | Good Flexibility, Single-Buckle Structure, Spiral Design |
Flexibility | Flexible |
Min. Operating Temp. | 14 Degrees F |
Operating Range | -10°C to +80°C |
Description
Liquid Tight Flexible Conduit, Trade Size 1/4 in, Bend Radius 1 5/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 100 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.23 in, Outside Diameter 0.35 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6200 (6203-30-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- Electriduct Liquid Tight Conduit