Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-300-25-BK
Zoro # G9840291
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25FT
- Material Nylon (polyamide)
- Thickness 0.047" / 1.2mm
- Nominal Size 3"
- MSHA Approved IC293-1
Product Information
- Brand Electriduct
- MFR # BS-J-DF-300-25-BK
- Zoro # G9840291
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25FT |
Nominal Size | 3" |
Details
Material | Nylon (polyamide) |
Thickness | 0.047" / 1.2mm |
MSHA Approved | IC293-1 |
UV Solar Protected | BS EN 13758-1 |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
Melting Point | 230° |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
Description
ED 3" Nylon Protective Hose Sleeve- 10ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2402B)
- ZORO SELECT Channel Pipe Clamp, 1 In, Gold, PK10 (V111 1Y)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61036J)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-38-EC)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 50FT (BSNY-J-025-50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- White (BS-XO-200-10BP-WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-10)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Black (WL-SW-075-10-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Blue (WL-SW-075-50-BL)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-50-BK)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- Electriduct Cable Sleeves