Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-200-50-BK
Zoro # G9809263
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50FT
- Thickness 0.047" / 1.2mm
- Material Nylon (polyamide)
- UV Solar Protected BS EN 13758-1
- Burst & Leakage Protected SAE J343 / ISO 3457
Product Information
- Brand Electriduct
- MFR # BS-J-DF-200-50-BK
- Zoro # G9809263
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 50FT |
Nominal Size | 2" |
Details
Thickness | 0.047" / 1.2mm |
Material | Nylon (polyamide) |
UV Solar Protected | BS EN 13758-1 |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
Melting Point | 230° |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
MSHA Approved | IC293-1 |
Description
ED 2" Nylon Protective Hose Sleeve- 25ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (NOS-150)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 10ft- Black (BS-J-SCW-025-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Red (BS-XO-025-25BP-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 5/8" x 25ft- Black (BS-XO-0625-25BP-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft - Black (BS-XO-125-10BP-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 3FT- Red (BS-J-SRF-150-3-RD)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.25" x 10ft- Black (BSNF-125-10)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Black (WL-SW-025-50-BK)
- Electriduct Cable Sleeves