Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-075-100-BK
Zoro # G9844360
original price:
$102.44
18% off
new price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100FT
- Thickness 0.047" / 1.2mm
- Material Nylon (polyamide)
- Burst & Leakage Protected SAE J343 / ISO 3457
- Nominal Size 3/4"
Product Information
- Brand Electriduct
- MFR # BS-J-DF-075-100-BK
- Zoro # G9844360
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 100FT |
Nominal Size | 3/4" |
Details
Thickness | 0.047" / 1.2mm |
Material | Nylon (polyamide) |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
UV Solar Protected | BS EN 13758-1 |
Melting Point | 230° |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
MSHA Approved | IC293-1 |
Description
ED 3/4" Nylon Protective Hose Sleeve- 100ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 25A, 600V AC, Non-Indicating (LSRK025)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS202008SS)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 2" x 10ft- Black (BSNF-200-10-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Black (WL-SW-025-25-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 100ft- Taupe (BS-WI-0313-100-TP)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 50ft- White (BS-J-SCW-150-50-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 50ft- Black (BSRW-J-200-50-BK)
- Electriduct Cable Sleeves