Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-125-10
Zoro # G9854510
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Melt Point No Melt
- Flammability UL94V-0
- Size(measured flat) 1.25"
- Standard Color Yellow
Product Information
- Brand Electriduct
- MFR # BS-J-KV-125-10
- Zoro # G9854510
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1.25" |
Details
Material | Kevlar Fiber |
Melt Point | No Melt |
Flammability | UL94V-0 |
Standard Color | Yellow |
Operating Range | -170°C to 250°C |
Quantity(feet) | 10 |
Description
Aramid Braided Sleeving- 1.25" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- ABB Thomas & Betts E980DFN-CTN 0.5 in. PVC; Field Service End Box; Single Gang (673616)
- ANTAIRA 60 Watt Series / 24 VDC / 2.50 Amps Industrial Slim Single Output DIN Rail Power Supply (HDR-60-24)
- DELTANA Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Brushed Nickel Finish (SWP4743U15)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 50FT- Black (EZ-SM-50-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- White (BSRW-J-200-25-WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Taupe (BS-WI-075-100-TP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 50ft- Black (BS-XO-100-BK-50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 50ft- White (BS-J-SCW-0125-50-WT)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/8" x 10FT (BSNY-J-0375-10)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/8" x 25FT (BSNY-J-0375-25)
- Electriduct Cable Sleeves