Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-025-100
Zoro # G9821145
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Flammability UL94V-0
- Melt Point No Melt
- Size(measured flat) 1/4"
- Quantity(feet) 100
Product Information
- Brand Electriduct
- MFR # BS-J-KV-025-100
- Zoro # G9821145
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1/4" |
Details
Material | Kevlar Fiber |
Flammability | UL94V-0 |
Melt Point | No Melt |
Quantity(feet) | 100 |
Operating Range | -170°C to 250°C |
Standard Color | Yellow |
Description
Aramid Braided Sleeving- 1/4" x 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- ANCOR Heat Shrink Speaker Disconnect Female 16-14 AWG, .110 Tab - 100 Piece (327899)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 50ft- White (BS-J-SCW-125-50-WT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-25)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 50ft- Taupe (BS-WI-0188-50-TP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Blue (BS-XO-300-25BP-BL)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black (BSRW-J-050-50-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- Electriduct Cable Sleeves