Shop All Cable Protectors
Electriduct
Electriduct CR600/900 Heavy Duty Rubber Cable Protectors
Mfr # CP-RPS-CR600
Zoro # G507194520
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 3
- Load Capacity 40,000 lb/Axle
- Color Black/Yellow
- Style Hinged
Product Information
- Brand Electriduct
- MFR # CP-RPS-CR600
- Zoro # G507194520
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 3/8 in |
Channel Height | 2 1/8 in |
Length | 35 3/4 in |
Width | 19 1/2 in |
Channel Width | 2 3/8 in |
Height | 3 in |
Details
Item | Cable Protector |
Material | Rubber |
Number of Channels | 3 |
Load Capacity | 40,000 lb/Axle |
Color | Black/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Weight | 38.5 lb |
Texture | Diamond |
Description
Cable Protector, Number of Channels 3, Connection Style T Shaped, Channel Height 2 1/8 in, Channel Width 2 3/8 in, Load Capacity 40,000 lb/Axle, Material Rubber, Style Hinged, Color Black/Yellow, Max. Cable Dia. 2 3/8 in, Height 3 in, Length 35 3/4 in, Width 19 1/2 in, Texture Diamond, Weight 38.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Strap Emt 2-Hole 1" (51922)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- ANCOR Orange 16 AWG Tinned Copper Wire - 25' (182503)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips (Yellow) 2 pc (SB-ED-NUB-YL)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- White (CSX-1-59-WT)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-45-BK)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- Electriduct Cable Protectors