Shop All Cable Ties
Electriduct
Electriduct 304 Stainless Steel Cable Ties
Mfr # CT-ED-SS-27-100
Zoro # G9825619
product price: $55.79
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Quantity 100 pcs
- Length(inches) 27
Product Information
- Brand Electriduct
- MFR # CT-ED-SS-27-100
- Zoro # G9825619
- Country of Origin China
- Category Cable Ties
Dimensions
Length(inches) | 27 |
Details
Item | Cable Ties |
Basic Material | Stainless Steel |
Quantity | 100 pcs |
Description
Stainless Steel Cable Ties- 27" x 100 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52D)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Orange (HS363-S100-ORANGE)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P826W)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 500pcs- Black (CT-VW-500-BK)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-06-50-100-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Red (CT-VW-200-RD)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-27-25)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-100-BK)
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 100 (36J202)
- Electriduct Cable Ties