Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-100-10
Zoro # G9840599
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size(inch) 1
- Flat Size(inch) 0.96
- Diameter Expansion Range(inch) 0.78 - 1.37
- Length(feet) 10
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-100-10
- Zoro # G9840599
- Country of Origin China
- Category Cable Sleeves
Dimensions
Nominal Size(inch) | 1 |
Flat Size(inch) | 0.96 |
Diameter Expansion Range(inch) | 0.78 - 1.37 |
Length(feet) | 10 |
Description
Stainless Steel Braided Sleeving (304SS)- 1" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Black (HS354-S500-BLACK)
- TRIPP LITE Smart Online Step-Down Isolation Transformer 208/240V-120V 6kVA (SU6000XFMR2UTAA)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 240V AC, 11 Pins, 3 Poles (389FXCXC1-240A)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 3/8" x 25ft- Black (BSNF-0375-25)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- White (SRCD-1250-5-WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-175-10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 2" x 25ft- Black (BS-WI-200-25-BK)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-12D6GN)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 2" x 10ft- Black (BSNF-200-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- White (BS-XO-025-25BP-WT)
- Electriduct Cable Sleeves