Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-0625-25
Zoro # G9821102
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length(feet) 25
- Nominal Size(inch) 5/8
- Diameter Expansion Range(inch) 0.62 - 0.86
- Flat Size(inch) 0.74
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-0625-25
- Zoro # G9821102
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length(feet) | 25 |
Nominal Size(inch) | 5/8 |
Diameter Expansion Range(inch) | 0.62 - 0.86 |
Flat Size(inch) | 0.74 |
Description
Stainless Steel Braided Sleeving (304SS)- 5/8" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ35)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC (9007C62D)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT295)
- CONDUCTIX-WAMPFLER 75 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120307516)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Yellow (BS-XO-100-10BP-YL)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 10ft- Black (BS-WI-0625-10-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 50ft- Taupe (BS-WI-0313-50-TP)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-10)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 25FT- Red (BS-J-SRF-075-25-RD)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Clear (WL-SW-0375-50-CL)
- Electriduct Cable Sleeves