Shop All Power Strips
Electriduct
Edge Mount Desktop Power Center- 3 Power, 2 USB- Black
Mfr # PDC-SW-3P-2USB-DT-2PK
Zoro # G9853269
product price: $98.49
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # PDC-SW-3P-2USB-DT-2PK
- Zoro # G9853269
- Country of Origin China
- Category Power Strips
Description
If you want to add additional power for your devices, but not sure what type of power center works best for you, check out our edge mount desk power centers. Pack of 2.
Power Outlets: 3
USB Charger Ports: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Power Outlets: 3
USB Charger Ports: 2
Cord Length: 8ft
Desk Thickness: 1.7"
Approximate Clamp Dimensions: 4"W x 5/8"H x 5/8"L
Cut-Out Size: 7.38" x 2.22"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type S, multipole lighting, mechanically held, 60A, 2 pole, 110/120VAC 50/60Hz coil, open style (8903SPO10V02)
- QUEST MFG Swing-Out Open Frame Wall Rack, 12U, 2' x 18"-26" x 26"D, Black (SR1921-12-02)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AL42)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- ELECTRIDUCT Flip Top MINI In-Desk Power Centers (PDC-SW-GMPT-MINI-3P2U)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- ELECTRIDUCT Electriduct UL Rated Power and Data Extension - 5 ft (Black) (PDE-5FT-UL-BK)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- TRIPP LITE Surge Protector, 7-Outlet, 6' Cord, 3-2/5"Wx15"Dx1-2/5"H, BK (TRPTLP76MSGB)
- Electriduct Extension Cords & Power Strips