Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 3/8" x 25ft- Orange
Mfr # BS-XO-0375-25BP-OR
Zoro # G9821041
product price: $12.39
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # BS-XO-0375-25BP-OR
- Zoro # G9821041
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Orange
Diameter: 3/8"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Orange
Diameter: 3/8"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- PASS & SEYMOUR 15A120V Gry Gfci Outlet (1597TRWRGRYCCD4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58E)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 50ft- Taupe (BS-WI-050-50-TP)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 100ft- White (BS-J-SCW-0125-100-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 25ft - Black (BS-XO-175-25BP-BK)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- Electriduct Cable Sleeves