Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 3/4" x 25ft - Black
Mfr # BS-XO-075-25BP-BK
Zoro # G9817952
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # BS-XO-075-25BP-BK
- Zoro # G9817952
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Black
Diameter: 3/4"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Black
Diameter: 3/4"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB300N004F4)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 25ft - Black (BS-XO-200-25BP-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft - Black (BS-XO-250-10BP-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-50)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-10)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- Electriduct Cable Sleeves