Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 3" x 25ft - Black
Mfr # BS-XO-300-25BP-BK
Zoro # G9849495
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # BS-XO-300-25BP-BK
- Zoro # G9849495
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: Black Diameter: 3" Length: 25ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HID)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBLALU4800 Series (HBLALUE)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS-KIT-DW-CL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- White (BS-XO-075-25BP-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 100ft- Black (BS-WI-100-100-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-25)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/8" x 50FT (BSNY-J-0125-50)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- Electriduct Cable Sleeves