Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 2.5" x 10ft- Blue
Mfr # BS-XO-250-10BP-BL
Zoro # G9817094
product price: $22.19
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # BS-XO-250-10BP-BL
- Zoro # G9817094
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: Blue Diameter: 2.5" Length: 10ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19AN0T5E005)
- U.S. WIRE & CABLE 50ft 14/3 SJTW Yellow Ext Cord w/Lighted Ends, NEMA 5-16 (73050)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Green (WL-SW-050-50-GN)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 5/8" x 25ft- Black (BS-J-SCW-0625-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Orange (WL-SW-050-50-OR)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 5ft (WL-J-NCW-V-125-5FT-BK/WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-25)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/8" x 10FT (BSNY-J-0125-10)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-50-BK)
- Electriduct Cable Sleeves