Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 2" x 25ft - Black
Mfr # BS-XO-200-25BP-BK
Zoro # G9809525
original price:
$25.99
5% off
new price: $24.59
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # BS-XO-200-25BP-BK
- Zoro # G9809525
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Black
Diameter: 2"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Black
Diameter: 2"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 40A, Fast-Acting, 600V AC, Cylindrical (PVS-R-40)
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- LEGRAND Prewired Raceway, 5 Outlets, 20 Amps (NM24GBA512)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black (BSRW-J-050-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- Blue (BS-XO-300-10BP-BL)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Black (SRCD-1250-5-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Red (BS-XO-300-25BP-RD)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Purple (BS-XO-050-25BP-PL)
- NATIONAL OIL SEALS & BEARINGS Redi-Sleeve, 99274 (99274)
- Electriduct Cable Sleeves