Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 1.5" x 500ft- Black
Mfr # BS-XO-150-BK-500
Zoro # G9839564
product price: $240.99
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # BS-XO-150-BK-500
- Zoro # G9839564
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Black
Diameter: 1.5"
Length: 500ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Black
Diameter: 1.5"
Length: 500ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206FCHSCWW)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- White (BS-XO-200-10BP-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 25ft- Black (BS-J-SCW-025-25-BK)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Black (SRCD-1250-5-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Orange (BS-XO-0375-25BP-OR)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 100ft- Black (BS-WI-100-100-BK)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-075-100)
- Electriduct Cable Sleeves