Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 1.25" x 25ft- Blue
Mfr # BS-XO-125-25BP-BL
Zoro # G9808134
product price: $17.19
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # BS-XO-125-25BP-BL
- Zoro # G9808134
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Blue
Diameter: 1.25"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Blue
Diameter: 1.25"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- NVENT HOFFMAN Inline Landscape, Type 4x, 230x460x155mm (LHC234616SS)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 25ft- White (BSRW-J-300-25-WT)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-25-WT)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-10)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 10ft (WL-J-NCW-V-125-10FT-BK/WT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- Electriduct Cable Sleeves