Shop All Film Tape
Electriduct
ED 3/4" Polyimide Film Tape w/ Silicone Adhesive- 36 Yards (2 Rolls)
Mfr # TAPE-PM1-075-2PK
Zoro # G9885852
product price: $18.89
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # TAPE-PM1-075-2PK
- Zoro # G9885852
- Country of Origin China
- Category Film Tape
Description
High quality Kapton Polyimide Film Tape will work to protect circuit boards, consumer electronics, solar, wind, aerospace, automotive and other application from high temperatures. Adhesion Type: Silicone Material: Polyimide Film Color: Amber Thickness: 1 Mil Elongation: 50% Tensile: =42N/25mm Adhesion: =26N/25mm Initial Adhesion: 24H Permanent Adhesion: 48H temperature is -40 - +280°C Width: 3/4" Length: 36 Yards Qty: 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 1/4 Pt White Pine Famowood Water-Based Latex Wood Filler (40042148)
- 3M Hand Masker Paper Blade (00051131067967)
- POLYKEN Fire Retardant Sealing Duct Tape, Black (268FR)
- USA INDUSTRIALS Sikadur 32 Series, Clear, 4 gal, Pail (SIKA-97352)
- ELECTRIDUCT ED 2U Universal 19" VC Vented RackMount Shelf- 16" Depth (QWM-ED-RMS-VC-2U)
- TAPECASE UHMW Polyethylene Tape, 1/2"x36yd. (0.5-36-403-5BNC)
- 3M Lithographers Tape, Ruby Red, 3/8In x 5Yd (3/8-5-616)
- 3M Film Tape, Extruded PTFE, Gray, 1 In x 5 Yd (5491)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5498)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- Electriduct Film Tape