Shop All Film Tape
Electriduct
ED 3" Polyimide Film Tape w/ Silicone Adhesive- 36 Yards
Mfr # TAPE-PM1-300
Zoro # G9888521
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # TAPE-PM1-300
- Zoro # G9888521
- Country of Origin China
- Category Film Tape
Description
High quality Kapton Polyimide Film Tape will work to protect circuit boards, consumer electronics, solar, wind, aerospace, automotive and other application from high temperatures. Adhesion Type: Silicone Material: Polyimide Film Color: Amber Thickness: 1 Mil Elongation: 50% Tensile: =42N/25mm Adhesion: =26N/25mm Initial Adhesion: 24H Permanent Adhesion: 48H temperature is -40 - +280°C Width: 3" Length: 36 Yards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEAL 40292C 0.75 in. Thread Seal Tape (4589289)
- PC PRODUCTS Wood Glue, PC-7 Series, Light Brown, 8 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (027776)
- GARDNER-GIBSON 2000 10 oz. Flame Stopper Standard Sealant, 12PK (160769)
- SHURTECH BRANDS Duck® Colored Duct Tape, 1.88"W x 15 yds - 3" Core - Neon Orange (1265019)
- ELECTRIDUCT ED 2U Universal 19" VC Vented RackMount Shelf- 16" Depth (QWM-ED-RMS-VC-2U)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8901)
- BERTECH High-Temperature Polyimide Film, 1 Mil Thick, 10 mm Wide x 36 Yards Long, Amber (PPF-10mm)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- KAPTON Kapton® Tape, 3/8"x36 yds., Amber (T962291)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 1/4 In. Wide x 36 Yards Long, Amber (PPT2-2 1/4)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 72Yd (15D398)
- Electriduct Film Tape