Shop All Voice & Data Communication Cabinets
Electriduct
E-PRO Wall Mount Cabinets - Electriduct
Mfr # QWM-EPRO-4U
Zoro # G0117233
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4U
- Format (inches) 19
- Wall Mountable Yes, Wall Mountable
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-4U
- Zoro # G0117233
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Size | 4U |
Details
Format (inches) | 19 |
Wall Mountable | Yes, Wall Mountable |
Description
Good looks, great price, easy access to your components and durable cold rolled steel construction are all features of our new E-PRO series Wall Mount Cabinets. Each model offers adequate ventilation as well as removable panels and vertical adjustable rack rails for easy installation and maintenance. A tinted glass door with lock allows you to see and monitor your components.Size: 4UExterior LxWxH: 17.71 x 21-1/4 x 8.9Interior LxWxH: 16 x 19 x 8.4Load Cap: 40lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (326)
- ZORO SELECT 18 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3637)
- CHAINFLEX Power Cable for VFD, PVC, 0.73 in dia, Blk (CF31-100-04)
- ENM Hour Meter, LCD, Flange, Rectangular (T54C1)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- ELECTRIDUCT 6U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-6U-22D)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 450mm D (QWM-ED-OUTDOOR-9U-18D)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-9U-22D)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- Electriduct Voice & Data Communication Cabinets